Beli impact screwdriver set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Obeng Ketok
    Mulai

    Rp219.900

    KRISBOW Obeng Ketok
    Deskripsi:
    Impact Screwdriver with Bit adalah obeng yang digunakan untuk membuka dan mengencangkan baut. Obeng ketok merek Krisbow menggunakan Impact dari mekanik sebagai tenaga ekstra untuk membuka baut. Obeng Impact merek Krisbow mudah diaplikasikan untuk membuka baut dengan cepat. Obeng Impact merek Krisbow dilengkapi dengan Bit obeng Impact mampu membuka sekrub yang sulit dibuka. Obeng Impact merek Krisbow banyak diaplikasikan pada dunia industri dan bengkel otomotif.Set Content : Length : 13/8inch Bits: PH#3, PH#2, 7mm, 8mm, Length : 215/16inch, Bits: PH#3, 8mm.
    atribut:
    • Type: Impact
    • Tip: Slot & Philip
    • Dimensions (mm): 185x70x35
    • Material: Chrome Vanadium
    • Applications: Fasten & release Screw
  2. Vessel Precision Screwdriver Nut (Obeng Presisi)
    50%
    Mulai

    Rp37.900

    Vessel Precision Screwdriver Nut (Obeng Presisi)
    Deskripsi:
    - Cushion grip can slide freely, to be able to move to a preferred position.- Suitable for assembling, repairing and disassembling precision equipment, spacers, hobbies, etc.- 2.2 can support most screws used for rimless eyeglasses.
  3. KTC Impact Screwdriver Set
    Mulai

    Rp1.499.900

    KTC Impact Screwdriver Set
    Deskripsi:
    Light & easy to use and especially effective for loosening tightly fastened bolts or rusted bolts. Cr-V is used for shaft material.
    atribut:
    • Insulated Uninsulated: Uninsulated
    • Bit Style: Phillips/Slotted
    • Number of Pieces: 6
  4. DEWALT Impact Driver Bit Set
    Mulai

    Rp879.900

    DEWALT Impact Driver Bit Set
    Deskripsi:
    Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.
    atribut:
    • Application - Tools: Power
    • Fastening Tool Item: Screwdriver Bit Set
    • Hex Shank Size (inch): 1/4
    • UNSPSC: 27111703
    • Impact Rated: Yes
  5. HEYCO Impact Driver Set
    Mulai

    Rp4.399.900

    HEYCO Impact Driver Set
    Deskripsi:
    ST = standardMetal case 225 x 115 x 40 mm
    atribut:
    • Dimension L (mm): 140
    • Dimension (Ø mm): 33
  6. PROTO Set Obeng Ketok
    Mulai

    Rp2.599.900

    PROTO Set Obeng Ketok
    atribut:
    • Finish: Black Oxide
    • Number of Pieces: 13
    • Container Type: Blow Mold Case
  7. HEYCO IMPACT-Set with Screwdriver Sockets
    Mulai

    Rp5.599.900

    HEYCO IMPACT-Set with Screwdriver Sockets
    Deskripsi:
    For hexagon socket screws.Metal case 170 x 80 x 30 mmDIN 3129 / ISO 2725Chrome molybdenumPH = phosphated
  8. HOLEX Screwdriver (Obeng)
    Mulai

    Rp19.900

    HOLEX Screwdriver (Obeng)
    Deskripsi:
    Version: Handle of sealed beechwood, with leather impact cap. Blade of chrome vanadium steel, through hardened. From size 5.5, through blade with hexagon flats for wrench assistance. Surface bright nickel-plated. Hexagon Collar for Wrench Assistance (mm) = 13
  9. Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)
    atribut:
    • Size (inch): 1/2
    • Screwdriver Type: Impact Driver Set
    • Tip Type: Slotted
  10. TEKIRO Impact Driver Set (Obeng Ketok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  11. AMPCO Screwdriver Slotted (Obeng)
    Mulai

    Rp649.900

    AMPCO Screwdriver Slotted (Obeng)
    Deskripsi:
    Nonsparking keystone slotted screwdrivers won't spark during use and can tighten and loosen screws in locations where flammable vapors or combustible liquids are present. They have a slightly flared blade profile that tapers off at the end and provides extra stiffness so the screwdriver can withstand more torque.
    atribut:
    • UNSPSC: 27111701
    • Corrosion Resistant: Yes
    • ESD Safe: No
    • Handle Material: Plastic
    • Magnetized Tip: No
    • Measurement Type: SAE
    • Non-Magnetic: Yes
    • Non-Sparking: Yes
    • Replaceable Shank: No
    • Shank Material: Beryllium Copper
    • Shank Shape: Round
    • Slotted Screwdriver Tip Shape: Keystone
    • Tether Ready: No
    • Tip Style: Slotted
  12. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  13. Vessel Automatic Wire Stripper (Tang Kupas Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    Vessel Automatic Wire Stripper (Tang Kupas Kabel)
    Deskripsi:
    -Can be stripped off the insulation with a single touch without damaging the wire, it is convenient and efficient.
  14. KRISBOW Screwdriver (Obeng)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp99.900

    KRISBOW Screwdriver (Obeng)
    Deskripsi:
    Screwdriver Set (10pcs) adalah obeng yang digunakan untuk membuka baut. Obeng merek Krisbow set 10pcs ini dilapisi bahan berkualitas, tahan lama, praktis, ringan, modern, dan effisien.Obeng merek Krisbow tipe Slot & Philip ini dapat digunakan untuk melepas atau mengencangkan baut atau skrup dengan cepat dan mampu meningkatkan efektivitas kerja. Obeng merek Krisbow ini sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  15. Vessel Bit Philips (Mata Obeng)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp17.900

    Vessel Bit Philips (Mata Obeng)
    Deskripsi:
    For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
  16. TEKIRO Bit Screwdriver Impact Heavy Duty Set (Mata Obeng Ketok)
    Mulai

    Rp149.900

    TEKIRO Bit Screwdriver Impact Heavy Duty Set (Mata Obeng Ketok)
    Deskripsi:
    TEKIRO Min Set Mata Obeng Ketok [12 pcs/ PH2], obeng ketok yang dapat digunakan untuk membuka baut sekrup yang macet atau sulit dibuka. Seperti namanya obeng ketok bekerja dengan getokan atau hentakan yang terjadi pada ujung obeng tersebut. Hentakan tersebut bisa dilakukan dengan menggunakan palu.Mata screwdriver memiliki magnet pada kembang, besi as kokohFungsi : Untuk melepas dan memasang Screw ( + ) pada baut yang sulit dibuka, dengan di ketokMaterial : S2 materials
Daftar Harga impact screwdriver set Terbaru October 2026
FACOM Screwdriver Impact Set (Obeng)Rp5.399.900
KRISBOW Obeng KetokRp219.900
Vessel Precision Screwdriver Nut (Obeng Presisi)Rp37.900
KTC Impact Screwdriver SetRp1.499.900
DEWALT Impact Driver Bit SetRp879.900
HEYCO Impact Driver SetRp4.399.900
PROTO Set Obeng KetokRp2.599.900
HEYCO IMPACT-Set with Screwdriver SocketsRp5.599.900
HOLEX Screwdriver (Obeng)Rp19.900
Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)Rp959.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)